Zoro Homepage

Air Orbital Sander, 0.3 hp, Heavy Duty

  • Mfr # R036C-S3-HL

  • Zoro # G614702984


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Horsepower
0.3 hp
Tool Weight
1.9 lb
Tool Length
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R036C-S3-HL
Zoro #
G614702984
UPC #
0663023170985
Country of Origin
China

Dimensions

Tool Length
6 11/16 in
Maximum Disc Diameter
6 in
Air Inlet Size
3/8 in
Minimum Hose Size
5/16 in
Orbit Diameter
5/16 in

Details

Item
Air Orbital Sander
Duty
Heavy
Required Pressure
90 psi
Horsepower
0.3 hp
Tool Weight
1.9 lb
Dust Collection Type Included
Self-Generating
Air Consumption
18 cfm
Disc Motion
Random Orbital
Power Source
Air-Powered
Maximum Disc Speed
13,000 RPM
Tool Series
R036C Series
Abrasive Mount Type
Hook and Loop
Average Flow Rate
17.5 cfm
Throttle Type
Lever
Motor Type
Gearless
Air Inlet Type
NPT
Vacuum Type
Self-Vacuum

Description

Random Orbital Air Sander, 5/16 In. Orbit Diameter, 6 In. Vinyl Pad, 13,000 RPM, 0.3 HP, Self-Generating Vacuum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.