Zoro Homepage
This item is Discontinued.
Ingersoll-Rand RATCHET 1/4" MINI AIR30 FT LBS IR1105MAX-D2

RATCHET 1/4" MINI AIR30 FT LBS (Discontinued)

  • Mfr # IR1105MAX-D2
  • Zoro # G402587953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR1105MAX-D2
Zoro #
G402587953
UPC #
663023077048
Country of Origin
China

Dimensions

Drive Size - Air Tools
1/4 in
Length
7.36 in
Width
1.6 in
Height
1.35 in
Max Bolt Diameter
3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.