Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet Head Kit

  • Mfr # 1211-D3-TRK1

  • Zoro # G108273792


product price: $86.15
/ea
Free Shipping & Returns

Key Features

For Use With
3/8 in Drive Ratchet Wrench
Includes
Drive Assembly, Lock Pin, Lock-spring, Pawl, Retaining Pin, Reverse Button Kit (Reverse Button Bushing, Spring, Pin), Spring Kit ((2) Thrust Washer Springs, Thrust Washer, (2) Balls, Retaining Ring)
Drive Size
3/8 in
Application
All Purpose
Product Type
Ratchet Head Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211-D3-TRK1
Zoro #
G108273792
UPC #
663023169590
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Item
Ratchet Head Kit
For Use With
3/8 in Drive Ratchet Wrench
Includes
Drive Assembly, Lock Pin, Lock-spring, Pawl, Retaining Pin, Reverse Button Kit (Reverse Button Bushing, Spring, Pin), Spring Kit ((2) Thrust Washer Springs, Thrust Washer, (2) Balls, Retaining Ring)
Application
All Purpose
Product Type
Ratchet Head Kit
Compatible Product Type
3/8 in Drive Ratchet Wrench

Description

Ratchet Head Kit, For Use With 3/8 in Drive Ratchet Wrench, Includes Drive Assembly, Lock Pin, Lock-spring, Pawl, Retaining Pin, Reverse Button Kit (Reverse Button Bushing, Spring, Pin), Spring Kit ((2) Thrust Washer Springs, Thrust Washer, (2) Balls, Retaining Ring)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.