Zoro Homepage

Reciprocating Air Saw, General, 9500 spm

  • Mfr # 529

  • Zoro # G4970743


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
1.5 lb
Overall Length
9 3/4 in
Features
Adjustable Rear Exhaust, Integrated Vibration Reduction Mechanism,, Rubber Grip, Small Lightweight Design
Includes
(2) Hex Wrenches, (6) High Speed Steel Cutting Blades, Manuals
Duty
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529
Zoro #
G4970743
UPC #
663023099507
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 3/4 in
Min. Hose Size
3/8 in
Stroke Length
3/8 in

Details

Item
Reciprocating Saw
Tool Weight
1.5 lb
Features
Adjustable Rear Exhaust, Integrated Vibration Reduction Mechanism,, Rubber Grip, Small Lightweight Design
Includes
(2) Hex Wrenches, (6) High Speed Steel Cutting Blades, Manuals
Duty
General
Variable Speed
No
Required Pressure
84 psi
CFM @ Full Load
1.1
Strokes per Minute
9500
Average CFM @ 15 Second Run Time
1.10
Housing Material
Composite
Air Inlet
1/4 in NPT
Throttle
Lever
Air Pressure
90 psi
Stroke Type
Straight
Air Consumption
1 cfm
Usage Level
General Duty
Power Source
Air Powered
Adjustable Shoe
Yes
Max. Strokes per Minute
9,500

Description

Reciprocating Saw, Power Source Air-Powered, Adjustable Shoe Yes, Stroke Length 3/8 in, Stroke Type Straight, Max. Strokes per Minute 9,500, No Variable Speed, Throttle Type Lever, Tool Weight 1.5 lb, Usage Level General Duty, Air Consumption 1 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Min. Hose Size 3/8 in, Includes (2) Hex Wrenches, (6) Blades, Manuals, Features Adjustable Rear Exhaust, Integrated Vibration Reduction Mechanism,, Rubber Grip, Small Lightweight Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.