Zoro Homepage

Reciprocating Saw Blade, 4 In. L, PK6

  • Mfr # P4FS-6

  • Zoro # G2051664


product price: $20.19
/pk 6, $3.37/ea

Key Features

Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous Metals
Shank
1/2 in Universal
Primary Saw Application
Metal
Material
Bi-Metal
Teeth per Inch
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4FS-6
Zoro #
G2051664
UPC #
663023037042
Country of Origin
Brazil

Dimensions

Height
1/2 in
Length
4 in
Blade Thickness
0.035 in
Blade Length
4 in

Details

Item
Air Reciprocating Saw Blade
Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous Metals
Shank
1/2 in Universal
Primary Saw Application
Metal
Material
Bi-Metal
Teeth per Inch
32
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Back
Straight
Back Style
Straight
Primary Material Application
Metal
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Tip Material
Metal
Materials Cut
Aluminum, Nail-Embedded Wood, Plastic, Soft Metals, Wood
Metal Cutting Type
Thin Metal

Description

Air Reciprocating Saw Blade, Primary Material Application Metal, Materials Cut Aluminum, Nail-Embedded Wood, Plastic, Soft Metals, Wood, Blade Length 4 in, Metal Cutting Type Thin Metal, Teeth per Inch 32, Blade Thickness 0.035 in, Blade Material Bi-Metal, Tip Material Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.