Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocrating Compressor, 200V AC

  • Mfr # 2475QD7.5

  • Zoro # G611420270


product price: $10,325.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Overall Height
65 in
Overall Length
70.5 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475QD7.5
Zoro #
G611420270
UPC #
678384340014
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Length
70.5 in
Overall Width
33.3 in
Air Tank Size
80 gal
Inlet Size
1 in

Details

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
FDA Approved
Pump Type
Reciprocating
Item
Quiet Enclosed Reciprocating Compressor
Finish
Powder Coated
Duty Cycle
Continuous
Off Pressure Switch Setting
175 psia
Number of Stages
2
On Pressure Switch Setting
135 psi
ASME Tank
Yes
Cylinder Material
Cast Iron
Input Voltage
200V AC
Frequency
60 Hz
Maximum Speed
3,600 RPM
Enclosure Type
Totally Enclosed
Pump Location
Top Mount
Inlet Type
NPT
Valve Material
Cast Iron
Inlet Gender
Female
Enclosure Rating
NEMA 1
Air Tank Style
Horizontal
Minimum Operating Temperature
32 Degrees F
Free Air Flow Rate @ Maximum Pressure
24 cfm
Control Type
Automatic On
Sound Level
68 dBA
Life Expectancy
15,000 hr
Maximum Operating Pressure
175 psi
Output Power
7.5 hp
Maximum Operating Temperature
100 Degrees F
Pump Style
Simplex

Description

Quiet Enclosed Reciprocating Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.