Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocrating Compressor, 200V AC

  • Mfr # 2545QE10

  • Zoro # G311420334


product price: $11,868.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Overall Height
74 in
Overall Length
75.6 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2545QE10
Zoro #
G311420334
UPC #
678384380010
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Length
75.6 in
Overall Width
34.3 in
Inlet Size
1 1/4 in
Air Tank Size
120 gal

Details

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
FDA Approved
Cylinder Material
Cast Iron
On Pressure Switch Setting
135 psi
Finish
Powder Coated
Number of Stages
2
Item
Quiet Enclosed Reciprocating Compressor
Off Pressure Switch Setting
175 psia
Pump Type
Reciprocating
ASME Tank
Yes
Duty Cycle
Continuous
Input Voltage
200V AC
Free Air Flow Rate @ Maximum Pressure
35 cfm
Maximum Speed
1,800 RPM
Sound Level
65 dBA
Life Expectancy
15,000 hr
Pump Style
Simplex
Pump Location
Top Mount
Maximum Operating Pressure
175 psi
Inlet Gender
Female
Maximum Operating Temperature
100 Degrees F
Enclosure Rating
NEMA 1
Air Tank Style
Horizontal
Enclosure Type
Totally Enclosed
Minimum Operating Temperature
32 Degrees F
Output Power
10 hp
Inlet Type
NPT
Control Type
Automatic On
Valve Material
Cast Iron
Frequency
60 Hz

Description

Quiet Enclosed Reciprocating Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.