Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocrating Compressor, 200V AC

  • Mfr # 7100QE15

  • Zoro # G311420242


product price: $13,175.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Overall Height
74 in
Overall Length
75.6 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100QE15
Zoro #
G311420242
UPC #
678384420013
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Length
75.6 in
Overall Width
34.3 in
Inlet Size
1 1/2 in
Air Tank Size
120 gal

Details

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
FDA Approved
Cylinder Material
Cast Iron
Pump Type
Reciprocating
Item
Quiet Enclosed Reciprocating Compressor
Duty Cycle
Continuous
Finish
Powder Coated
On Pressure Switch Setting
135 psi
ASME Tank
Yes
Number of Stages
2
Off Pressure Switch Setting
175 psia
Inlet Type
NPT
Frequency
60 Hz
Maximum Operating Pressure
175 psi
Pump Location
Top Mount
Minimum Operating Temperature
32 Degrees F
Maximum Speed
1,800 RPM
Inlet Gender
Female
Output Power
15 hp
Control Type
Automatic On
Input Voltage
200V AC
Maximum Operating Temperature
100 Degrees F
Pump Style
Simplex
Free Air Flow Rate @ Maximum Pressure
50 cfm
Life Expectancy
15,000 hr
Valve Material
Cast Iron
Enclosure Type
Totally Enclosed
Sound Level
67 dBA
Air Tank Style
Horizontal
Enclosure Rating
NEMA 1

Description

Quiet Enclosed Reciprocating Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 50 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.