Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocrating Compressor, 230V AC

  • Mfr # 2475QD7.5

  • Zoro # G511420202


product price: $10,119.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Single
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Overall Height
65 in
Overall Length
70.5 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475QD7.5
Zoro #
G511420202
UPC #
678384310017
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Length
70.5 in
Overall Width
33.3 in
Inlet Size
1 in
Air Tank Size
80 gal

Details

Phase
Single
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
FDA Approved
Off Pressure Switch Setting
175 psia
ASME Tank
Yes
Item
Quiet Enclosed Reciprocating Compressor
Number of Stages
2
Pump Type
Reciprocating
Duty Cycle
Continuous
Finish
Powder Coated
On Pressure Switch Setting
135 psi
Cylinder Material
Cast Iron
Pump Style
Simplex
Enclosure Rating
NEMA 1
Maximum Speed
3,600 RPM
Air Tank Style
Horizontal
Output Power
7.5 hp
Inlet Type
NPT
Frequency
60 Hz
Sound Level
68 dBA
Maximum Operating Temperature
100 Degrees F
Enclosure Type
Totally Enclosed
Minimum Operating Temperature
32 Degrees F
Inlet Gender
Female
Pump Location
Top Mount
Control Type
Automatic On
Free Air Flow Rate @ Maximum Pressure
24 cfm
Input Voltage
230V AC
Life Expectancy
15,000 hr
Valve Material
Cast Iron
Maximum Operating Pressure
175 psi

Description

Quiet Enclosed Reciprocating Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.