Zoro Homepage

Reciprocrating Compressor, 230V AC

  • Mfr # 2545QE10

  • Zoro # G011420290


product price: $11,216.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Overall Height
74 in
Overall Length
75.6 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2545QE10
Zoro #
G011420290
UPC #
678384360012
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Length
75.6 in
Overall Width
34.3 in
Air Tank Size
120 gal
Inlet Size
1 1/4 in

Description

Quiet Enclosed Reciprocating Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 35 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.