Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocrating Compressor, 230V AC

  • Mfr # 7100QE15

  • Zoro # G411420296


product price: $13,175.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Overall Height
74 in
Overall Length
75.6 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100QE15
Zoro #
G411420296
UPC #
678384400015
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Length
75.6 in
Overall Width
34.3 in
Air Tank Size
120 gal
Inlet Size
1 1/2 in

Details

Phase
Three
Includes
Aftercooler, Low Oil Level Switch , Electronic Drain Valve
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
FDA Approved
Off Pressure Switch Setting
175 psia
Pump Type
Reciprocating
Finish
Powder Coated
On Pressure Switch Setting
135 psi
Duty Cycle
Continuous
Number of Stages
2
Cylinder Material
Cast Iron
ASME Tank
Yes
Item
Quiet Enclosed Reciprocating Compressor
Frequency
60 Hz
Sound Level
67 dBA
Inlet Gender
Female
Pump Style
Simplex
Air Tank Style
Horizontal
Maximum Operating Pressure
175 psi
Inlet Type
NPT
Output Power
15 hp
Life Expectancy
15,000 hr
Control Type
Automatic On
Pump Location
Top Mount
Maximum Operating Temperature
100 Degrees F
Valve Material
Cast Iron
Maximum Speed
1,800 RPM
Enclosure Type
Totally Enclosed
Minimum Operating Temperature
32 Degrees F
Input Voltage
230V AC
Enclosure Rating
NEMA 1
Free Air Flow Rate @ Maximum Pressure
50 cfm

Description

Quiet Enclosed Reciprocating Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 50 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.