Refrigerated Air Dryer, 1 1/2" Sz, 115V AC

  • Mfr # 47897246001

  • Zoro # G921907751


product price:  $7,292.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47897246001
Zoro #
G921907751
UPC #
850079610460
Country of Origin
United States

Description

Refrigerated Air Dryer, ISO Class 2, Maximum Flow Rate 150 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 1/2 in, Air Inlet Type FPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.88 kW, Dew Point 50 Degrees F, Series DB-IN, Cycling Type Non-Cycling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.