Refrigerated Air Dryer, 1 1/2" Sz, 460V AC

  • Mfr # 47832115001

  • Zoro # G021907873


product price:  $12,397.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47832115001
Zoro #
G021907873
UPC #
850079610156
Country of Origin
United States

Description

Refrigerated Air Dryer, ISO Class 2, Maximum Flow Rate 250 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 1 1/2 in, Air Inlet Type FPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 1.52 kW, Dew Point 38 Degrees F, Series DB-IN, Cycling Type Non-Cycling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.