Refrigerated Air Dryer, 3" Sz, 460V AC

  • Mfr # 47827603001

  • Zoro # G321907962


product price: $29,645.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47827603001
Zoro #
G321907962
UPC #
850079610033
Country of Origin
United States

Description

Refrigerated Air Dryer, ISO Class 2, Maximum Flow Rate 700 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 3 in, Air Inlet Type MPT, Air Inlet Gender Male, Maximum Operating Temperature 120 Degrees F, Power 4.4 kW, Dew Point 38 Degrees F, Series DA-NVC, Cycling Type Cycling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.