Refrigerated Air Dryer, 3" Sz, 460V AC

  • Mfr # 47827604001

  • Zoro # G721909122


product price:  $32,959.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47827604001
Zoro #
G721909122
UPC #
850079610040
Country of Origin
United States

Description

Refrigerated Air Dryer, ISO Class 2, Maximum Flow Rate 800 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 3 in, Air Inlet Type MPT, Air Inlet Gender Male, Maximum Operating Temperature 120 Degrees F, Power 4.8 kW, Dew Point 38 Degrees F, Series DA-NVC, Cycling Type Cycling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.