Refrigerated Air Dryer, 3/4" Sz, 115V AC

  • Mfr # 47897242001

  • Zoro # G921907874


product price: $6,605.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47897242001
Zoro #
G921907874
UPC #
850079610422
Country of Origin
United States

Description

Refrigerated Air Dryer, ISO Class 2, Maximum Flow Rate 100 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type FPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.85 kW, Dew Point 50 Degrees F, Series DB-IN, Cycling Type Non-Cycling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.