Reverse Button, 5" x 3.125" x 0.79"
Mfr # 1105-38
Zoro # G603528809
product price: $9.69
/eaKey Features
For Use With
105-D2, 105-D3, 105-L2, Air Ratchet Wrench
Overall Height
79/100 in
Overall Length
5 in
Overall Width
3 1/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1105-38
Zoro #
G603528809
UPC #
00663023163369
Country of Origin
China
Dimensions
Overall Height
79/100 in
Overall Length
5 in
Overall Width
3 1/8 in
Size
5 in x 3.125 in x 0.79 in
Details
Item
Reverse Button
For Use With
105-D2, 105-D3, 105-L2, Air Ratchet Wrench
Material
Steel
Includes
Reverse Button
Product Type
Reverse Button
Compatible Manufacturer Part Number
1105MAX-D2, 1105MAX-D3
Compatible Product Type
Air Ratchet Wrench
Description
Reverse Button, For Use With 105-D2, 105-D3, 105-L2, Air Ratchet Wrench, Includes Reverse Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.