Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 120 gal Air Tank
- Mfr # 47823402001
- Zoro # G123781517
product price:Â
$
23,219.99
/ea
Key Features
Maximum Operating Pressure
145 psi
Overall Height
71.7 in
Free Air Flow Rate @ Maximum Pressure
75 cfm
Overall Depth
34.3 in
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823402001
- Zoro #
- G123781517
- UPC #
- 678384020015
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Maximum Operating Pressure
- 145 psi
- Free Air Flow Rate @ Maximum Pressure
- 75 cfm
- Phase
- Three
- Pump Type
- Rotary
- Input Voltage
- 208V AC
- Output Power
- 15 kW
- Air Tank Style
- Horizontal
- Sound Level
- 85 dB
Dimensions
- Overall Height
- 71.7 in
- Overall Depth
- 34.3 in
- Air Tank Size
- 120 gal
- Overall Length
- 72.3 in
- Wire Rope Length
- 72.3 in
- Length
- 72.3 in
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 15 kW, Free Air Flow Rate @ Maximum Pressure 75 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.