Rotary Air Compressor, 120 gal Air Tank
- Mfr # 47823438001
- Zoro # G723781535
product price:Â
$
24,423.99
/ea
Key Features
Pump Type
Rotary
Output Power
18 kW
Input Voltage
208V AC
Overall Height
71.7 in
Overall Length
72.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823438001
- Zoro #
- G723781535
- UPC #
- 678384380010
- Country of Origin
- United States
Dimensions
- Overall Height
- 71.7 in
- Overall Length
- 72.3 in
- Overall Depth
- 34.3 in
- Air Tank Size
- 120 gal
- Wire Rope Length
- 72.3 in
- Length
- 72.3 in
Details
- Item
- Rotary Air Compressor
- Pump Type
- Rotary
- Output Power
- 18 kW
- Input Voltage
- 208V AC
- Sound Level
- 85 dB
- Phase
- Three
- Free Air Flow Rate @ Maximum Pressure
- 96.8 cfm
- Air Tank Style
- Horizontal
- Maximum Operating Pressure
- 145 psi
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 96.8 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.