Rotary Air Compressor, 120 gal Air Tank
- Mfr # 47823524001
- Zoro # G123782200
product price:Â
$
27,319.99
/ea
Key Features
Pump Type
Rotary
Overall Height
71.7 in
Overall Depth
34.3 in
Phase
Three
Free Air Flow Rate @ Maximum Pressure
87.1 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823524001
- Zoro #
- G123782200
- UPC #
- 678384240017
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Pump Type
- Rotary
- Phase
- Three
- Free Air Flow Rate @ Maximum Pressure
- 87.1 cfm
- Maximum Operating Pressure
- 103 psi
- Air Tank Style
- Horizontal
- Output Power
- 15 kW
- Sound Level
- 85 dB
- Input Voltage
- 460V AC
Dimensions
- Overall Height
- 71.7 in
- Overall Depth
- 34.3 in
- Air Tank Size
- 120 gal
- Overall Length
- 72.3 in
- Wire Rope Length
- 72.3 in
- Length
- 72.3 in
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 15 kW, Free Air Flow Rate @ Maximum Pressure 87.1 cfm, Maximum Operating Pressure 103 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.