Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 120 gal Air Tank
- Mfr # 47823558001
- Zoro # G323782185
product price:Â
$
29,135.99
/ea
Key Features
Overall Depth
34.3 in
Air Tank Style
Horizontal
Phase
Three
Output Power
18 kW
Input Voltage
208V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823558001
- Zoro #
- G323782185
- UPC #
- 678384580014
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34.3 in
- Overall Height
- 71.7 in
- Air Tank Size
- 120 gal
- Overall Length
- 72.3 in
- Wire Rope Length
- 72.3 in
- Length
- 72.3 in
Details
- Item
- Rotary Air Compressor
- Air Tank Style
- Horizontal
- Phase
- Three
- Output Power
- 18 kW
- Input Voltage
- 208V AC
- Pump Type
- Rotary
- Sound Level
- 85 dB
- Free Air Flow Rate @ Maximum Pressure
- 107.5 cfm
- Maximum Operating Pressure
- 103 psi
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 107.5 cfm, Maximum Operating Pressure 103 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.