Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 208V AC, 103 psi
- Mfr # 47823482001
- Zoro # G523782022
product price:Â
$
24,326.99
/ea
Key Features
Overall Height
45.7 in
Sound Level
85 dB
Overall Length
59.9 in
Free Air Flow Rate @ Maximum Pressure
67.3 cfm
Input Voltage
208V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823482001
- Zoro #
- G523782022
- UPC #
- 678384820011
- Country of Origin
- United States
Dimensions
- Overall Height
- 45.7 in
- Overall Length
- 59.9 in
- Overall Depth
- 34.3 in
- Wire Rope Length
- 59.9 in
- Length
- 59.9 in
Details
- Item
- Rotary Air Compressor
- Sound Level
- 85 dB
- Free Air Flow Rate @ Maximum Pressure
- 67.3 cfm
- Input Voltage
- 208V AC
- Phase
- Three
- Pump Type
- Rotary
- Output Power
- 11 kW
- Maximum Operating Pressure
- 103 psi
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 67.3 cfm, Maximum Operating Pressure 103 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.