Rotary Air Compressor, 208V AC, 110 psi
- Mfr # 47823446001
- Zoro # G823782241
product price:Â
$
24,857.99
/ea
Key Features
Maximum Operating Pressure
110 psi
Output Power
22 kW
Overall Depth
34.3 in
Free Air Flow Rate @ Maximum Pressure
126 cfm
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823446001
- Zoro #
- G823782241
- UPC #
- 678384460019
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34.3 in
- Overall Length
- 30.3 in
- Overall Height
- 45.7 in
- Wire Rope Length
- 30.3 in
- Length
- 30.3 in
Details
- Item
- Rotary Air Compressor
- Maximum Operating Pressure
- 110 psi
- Output Power
- 22 kW
- Free Air Flow Rate @ Maximum Pressure
- 126 cfm
- Phase
- Three
- Sound Level
- 85 dB
- Pump Type
- Rotary
- Input Voltage
- 208V AC
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 22 kW, Free Air Flow Rate @ Maximum Pressure 126 cfm, Maximum Operating Pressure 110 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.