Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 230V AC, 110 psi
- Mfr # 47823339001
- Zoro # G923781984
product price:Â
$
19,615.99
/ea
Key Features
Sound Level
85 dB
Maximum Operating Pressure
110 psi
Input Voltage
230V AC
Overall Height
45.7 in
Free Air Flow Rate @ Maximum Pressure
67.3 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823339001
- Zoro #
- G923781984
- UPC #
- 678384390019
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Sound Level
- 85 dB
- Maximum Operating Pressure
- 110 psi
- Input Voltage
- 230V AC
- Free Air Flow Rate @ Maximum Pressure
- 67.3 cfm
- Output Power
- 11 kW
- Phase
- Three
- Pump Type
- Rotary
Dimensions
- Overall Height
- 45.7 in
- Overall Length
- 30.3 in
- Overall Depth
- 34.3 in
- Wire Rope Length
- 30.3 in
- Length
- 30.3 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 67.3 cfm, Maximum Operating Pressure 110 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.