Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 230V AC, 110 psi
- Mfr # 47823375001
- Zoro # G523781599
product price:Â
$
20,432.99
/ea
Key Features
Overall Depth
34.3 in
Phase
Three
Maximum Operating Pressure
110 psi
Overall Height
45.7 in
Sound Level
85 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823375001
- Zoro #
- G523781599
- UPC #
- 678384750011
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Phase
- Three
- Maximum Operating Pressure
- 110 psi
- Sound Level
- 85 dB
- Output Power
- 15 kW
- Pump Type
- Rotary
- Input Voltage
- 230V AC
- Free Air Flow Rate @ Maximum Pressure
- 87.1 cfm
Dimensions
- Overall Depth
- 34.3 in
- Overall Height
- 45.7 in
- Overall Length
- 30.3 in
- Wire Rope Length
- 30.3 in
- Length
- 30.3 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 15 kW, Free Air Flow Rate @ Maximum Pressure 87.1 cfm, Maximum Operating Pressure 110 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.