Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823370001
- Zoro # G923781991
product price:Â
$
22,888.99
/ea
Key Features
Output Power
11 kW
Input Voltage
208V AC
Sound Level
85 dB
Pump Type
Rotary
Free Air Flow Rate @ Maximum Pressure
54.7 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823370001
- Zoro #
- G923781991
- UPC #
- 678384700016
- Country of Origin
- United States
Dimensions
- Air Tank Size
- 240 gal
- Overall Length
- 88.9 in
- Overall Height
- 78.4 in
- Overall Depth
- 34.3 in
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Details
- Item
- Rotary Air Compressor
- Output Power
- 11 kW
- Input Voltage
- 208V AC
- Sound Level
- 85 dB
- Pump Type
- Rotary
- Free Air Flow Rate @ Maximum Pressure
- 54.7 cfm
- Air Tank Style
- Horizontal
- Phase
- Three
- Maximum Operating Pressure
- 145 psi
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 54.7 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.