Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823371001
- Zoro # G123782224
product price:Â
$
22,888.99
/ea
Key Features
Air Tank Style
Horizontal
Pump Type
Rotary
Phase
Three
Air Tank Size
240 gal
Maximum Operating Pressure
145 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823371001
- Zoro #
- G123782224
- UPC #
- 678384710015
- Country of Origin
- United States
Dimensions
- Air Tank Size
- 240 gal
- Overall Depth
- 34.3 in
- Overall Height
- 78.4 in
- Overall Length
- 88.9 in
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Details
- Item
- Rotary Air Compressor
- Air Tank Style
- Horizontal
- Pump Type
- Rotary
- Phase
- Three
- Maximum Operating Pressure
- 145 psi
- Input Voltage
- 230V AC
- Output Power
- 11 kW
- Free Air Flow Rate @ Maximum Pressure
- 54.7 cfm
- Sound Level
- 85 dB
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 54.7 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.