Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823395001
- Zoro # G523781858
product price:Â
$
22,172.99
/ea
Key Features
Overall Length
88.9 in
Input Voltage
230V AC
Overall Height
78.4 in
Maximum Operating Pressure
125 psi
Overall Depth
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823395001
- Zoro #
- G523781858
- UPC #
- 678384950015
- Country of Origin
- United States
Dimensions
- Overall Length
- 88.9 in
- Overall Height
- 78.4 in
- Overall Depth
- 34.3 in
- Air Tank Size
- 240 gal
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Details
- Item
- Rotary Air Compressor
- Input Voltage
- 230V AC
- Maximum Operating Pressure
- 125 psi
- Sound Level
- 85 dB
- Air Tank Style
- Horizontal
- Phase
- Three
- Pump Type
- Rotary
- Free Air Flow Rate @ Maximum Pressure
- 81 cfm
- Output Power
- 15 kW
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 15 kW, Free Air Flow Rate @ Maximum Pressure 81 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.