Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823443001
- Zoro # G223781578
product price:Â
$
25,521.99
/ea
Key Features
Overall Depth
34.3 in
Overall Length
88.9 in
Phase
Three
Air Tank Size
240 gal
Input Voltage
230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823443001
- Zoro #
- G223781578
- UPC #
- 678384430012
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34.3 in
- Overall Length
- 88.9 in
- Air Tank Size
- 240 gal
- Overall Height
- 78.4 in
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Details
- Item
- Rotary Air Compressor
- Phase
- Three
- Input Voltage
- 230V AC
- Free Air Flow Rate @ Maximum Pressure
- 96.8 cfm
- Sound Level
- 85 dB
- Maximum Operating Pressure
- 145 psi
- Output Power
- 18 kW
- Pump Type
- Rotary
- Air Tank Style
- Horizontal
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 96.8 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.