Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823454001
- Zoro # G923781588
product price:Â
$
28,130.99
/ea
Key Features
Free Air Flow Rate @ Maximum Pressure
126 cfm
Sound Level
85 dB
Pump Type
Rotary
Overall Height
78.4 in
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823454001
- Zoro #
- G923781588
- UPC #
- 678384540018
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 126 cfm
- Sound Level
- 85 dB
- Pump Type
- Rotary
- Phase
- Three
- Air Tank Style
- Horizontal
- Maximum Operating Pressure
- 110 psi
- Output Power
- 22 kW
- Input Voltage
- 208V AC
Dimensions
- Overall Height
- 78.4 in
- Air Tank Size
- 240 gal
- Overall Length
- 88.9 in
- Overall Depth
- 34.3 in
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 22 kW, Free Air Flow Rate @ Maximum Pressure 126 cfm, Maximum Operating Pressure 110 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.