Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823479001
- Zoro # G623782168
product price:Â
$
28,130.99
/ea
Key Features
Pump Type
Rotary
Phase
Three
Air Tank Style
Horizontal
Free Air Flow Rate @ Maximum Pressure
111.3 cfm
Overall Depth
34.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823479001
- Zoro #
- G623782168
- UPC #
- 678384790017
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Pump Type
- Rotary
- Phase
- Three
- Air Tank Style
- Horizontal
- Free Air Flow Rate @ Maximum Pressure
- 111.3 cfm
- Input Voltage
- 230V AC
- Output Power
- 22 kW
- Sound Level
- 85 dB
- Maximum Operating Pressure
- 145 psi
Dimensions
- Overall Depth
- 34.3 in
- Overall Height
- 78.4 in
- Overall Length
- 88.9 in
- Air Tank Size
- 240 gal
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 22 kW, Free Air Flow Rate @ Maximum Pressure 111.3 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.