Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823492001
- Zoro # G523782268
product price:Â
$
27,600.99
/ea
Key Features
Output Power
11 kW
Maximum Operating Pressure
103 psi
Free Air Flow Rate @ Maximum Pressure
67.3 cfm
Sound Level
85 dB
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823492001
- Zoro #
- G523782268
- UPC #
- 678384920018
- Country of Origin
- United States
Dimensions
- Overall Length
- 88.9 in
- Overall Height
- 78.4 in
- Air Tank Size
- 240 gal
- Overall Depth
- 34.3 in
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Details
- Item
- Rotary Air Compressor
- Output Power
- 11 kW
- Maximum Operating Pressure
- 103 psi
- Free Air Flow Rate @ Maximum Pressure
- 67.3 cfm
- Sound Level
- 85 dB
- Phase
- Three
- Air Tank Style
- Horizontal
- Input Voltage
- 460V AC
- Pump Type
- Rotary
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 67.3 cfm, Maximum Operating Pressure 103 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.