Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823550001
- Zoro # G123782262
product price:Â
$
28,417.99
/ea
Key Features
Air Tank Size
240 gal
Overall Height
78.4 in
Input Voltage
208V AC
Pump Type
Rotary
Free Air Flow Rate @ Maximum Pressure
75 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823550001
- Zoro #
- G123782262
- UPC #
- 678384500012
- Country of Origin
- United States
Dimensions
- Air Tank Size
- 240 gal
- Overall Height
- 78.4 in
- Overall Depth
- 34.3 in
- Overall Length
- 88.9 in
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Details
- Item
- Rotary Air Compressor
- Input Voltage
- 208V AC
- Pump Type
- Rotary
- Free Air Flow Rate @ Maximum Pressure
- 75 cfm
- Output Power
- 15 kW
- Air Tank Style
- Horizontal
- Sound Level
- 85 dB
- Phase
- Three
- Maximum Operating Pressure
- 138 psi
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 15 kW, Free Air Flow Rate @ Maximum Pressure 75 cfm, Maximum Operating Pressure 138 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.