Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 240 gal Air Tank
- Mfr # 47823624001
- Zoro # G823781534
product price:Â
$
32,842.99
/ea
Key Features
Phase
Three
Input Voltage
460V AC
Output Power
22 kW
Maximum Operating Pressure
138 psi
Overall Length
88.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47823624001
- Zoro #
- G823781534
- UPC #
- 678384240017
- Country of Origin
- United States
Dimensions
- Overall Length
- 88.9 in
- Overall Depth
- 34.3 in
- Overall Height
- 78.4 in
- Air Tank Size
- 240 gal
- Wire Rope Length
- 88.9 in
- Length
- 88.9 in
Details
- Item
- Rotary Air Compressor
- Phase
- Three
- Input Voltage
- 460V AC
- Output Power
- 22 kW
- Maximum Operating Pressure
- 138 psi
- Air Tank Style
- Horizontal
- Free Air Flow Rate @ Maximum Pressure
- 111.3 cfm
- Sound Level
- 85 dB
- Pump Type
- Rotary
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 22 kW, Free Air Flow Rate @ Maximum Pressure 111.3 cfm, Maximum Operating Pressure 138 psi, Air Tank Size 240 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.