Rotary Air Compressor, 460V AC, 145 psi
- Mfr # 47823472001
- Zoro # G823781855
product price:Â
$
24,857.99
/ea
Key Features
Input Voltage
460V AC
Output Power
22 kW
Overall Height
45.7 in
Pump Type
Rotary
Maximum Operating Pressure
145 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47823472001
- Zoro #
- G823781855
- UPC #
- 678384720014
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Input Voltage
- 460V AC
- Output Power
- 22 kW
- Pump Type
- Rotary
- Maximum Operating Pressure
- 145 psi
- Phase
- Three
- Free Air Flow Rate @ Maximum Pressure
- 111.3 cfm
- Sound Level
- 85 dB
Dimensions
- Overall Height
- 45.7 in
- Overall Length
- 30.3 in
- Overall Depth
- 34.3 in
- Wire Rope Length
- 30.3 in
- Length
- 30.3 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 22 kW, Free Air Flow Rate @ Maximum Pressure 111.3 cfm, Maximum Operating Pressure 145 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 85 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.