Rotary Air Compressor, 120 gal Air Tank

  • Mfr # 47823559001

  • Zoro # G323782246


product price:  $28,014.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Operating Pressure
103 psi
Overall Length
72.3 in
Phase
Three
Overall Height
71.7 in
Input Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47823559001
Zoro #
G323782246
UPC #
678384590013
Country of Origin
United States

Dimensions

Overall Length
72.3 in
Overall Height
71.7 in
Air Tank Size
120 gal
Overall Depth
34.3 in

Details

Item
Rotary Air Compressor
Maximum Operating Pressure
103 psi
Phase
Three
Input Voltage
230V AC
Output Power
18 kW
Sound Level
85 dB
Pump Type
Rotary
Free Air Flow Rate @ Maximum Pressure
107.5 cfm
Air Tank Style
Horizontal

Description

Rotary Air Compressor, Air Tank Style Horizontal, Output Power 18 kW, Free Air Flow Rate @ Maximum Pressure 107.5 cfm, Maximum Operating Pressure 103 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 85 dB

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.