Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB, 120 gal
- Mfr # 47942173001
- Zoro # G323781645
product price:Â
$
21,073.99
/ea
Key Features
Overall Depth
28.3 in
Maximum Operating Pressure
135 psi
Overall Height
73.18 in
Overall Length
72.95 in
Sound Level
69 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47942173001
- Zoro #
- G323781645
- UPC #
- 678384421737
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Maximum Operating Pressure
- 135 psi
- Sound Level
- 69 dB
- Phase
- Three
- Pump Type
- Rotary
- Output Power
- 11 kW
- Air Tank Style
- Horizontal
- Free Air Flow Rate @ Maximum Pressure
- 50.7 cfm
- Input Voltage
- 460V AC
Dimensions
- Overall Depth
- 28.3 in
- Overall Height
- 73.18 in
- Overall Length
- 72.95 in
- Air Tank Size
- 120 gal
- Wire Rope Length
- 72.95 in
- Length
- 72.95 in
Description
Rotary Air Compressor, Air Tank Style Horizontal, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 50.7 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.