Rotary Air Compressor, 69 dB
- Mfr # 47941857001
- Zoro # G623781536
product price:Â
$
11,512.99
/ea
Key Features
Output Power
5 1/2 kW
Free Air Flow Rate @ Maximum Pressure
27.9 cfm
Phase
Three
Input Voltage
460V AC
Maximum Operating Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47941857001
- Zoro #
- G623781536
- UPC #
- 678384418577
- Country of Origin
- United States
Dimensions
- Overall Height
- 44.4 in
- Overall Depth
- 28.3 in
- Overall Length
- 30.15 in
- Wire Rope Length
- 30.15 in
- Length
- 30.15 in
Details
- Item
- Rotary Air Compressor
- Output Power
- 5 1/2 kW
- Free Air Flow Rate @ Maximum Pressure
- 27.9 cfm
- Phase
- Three
- Input Voltage
- 460V AC
- Maximum Operating Pressure
- 125 psi
- Pump Type
- Rotary
- Sound Level
- 69 dB
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 5 1/2 kW, Free Air Flow Rate @ Maximum Pressure 27.9 cfm, Maximum Operating Pressure 125 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 69 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.