Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB
- Mfr # 47941869001
- Zoro # G223782131
product price:Â
$
12,000.99
/ea
Key Features
Overall Depth
28.3 in
Output Power
5 1/2 kW
Sound Level
69 dB
Input Voltage
230V AC
Free Air Flow Rate @ Maximum Pressure
26 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47941869001
- Zoro #
- G223782131
- UPC #
- 678384418690
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Output Power
- 5 1/2 kW
- Sound Level
- 69 dB
- Input Voltage
- 230V AC
- Free Air Flow Rate @ Maximum Pressure
- 26 cfm
- Phase
- Single
- Maximum Operating Pressure
- 145 psi
- Pump Type
- Rotary
Dimensions
- Overall Depth
- 28.3 in
- Overall Length
- 30.15 in
- Overall Height
- 44.4 in
- Wire Rope Length
- 30.15 in
- Length
- 30.15 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 5 1/2 kW, Free Air Flow Rate @ Maximum Pressure 26 cfm, Maximum Operating Pressure 145 psi, Air Tank Size Not Applicable, Phase Single, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 69 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.