Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB
- Mfr # 47941870001
- Zoro # G023782287
product price:Â
$
11,512.99
/ea
Key Features
Input Voltage
230V AC
Overall Length
30.15 in
Phase
Three
Overall Depth
28.3 in
Free Air Flow Rate @ Maximum Pressure
26 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47941870001
- Zoro #
- G023782287
- UPC #
- 678384418706
- Country of Origin
- United States
Dimensions
- Overall Length
- 30.15 in
- Overall Depth
- 28.3 in
- Overall Height
- 44.4 in
- Wire Rope Length
- 30.15 in
- Length
- 30.15 in
Details
- Item
- Rotary Air Compressor
- Input Voltage
- 230V AC
- Phase
- Three
- Free Air Flow Rate @ Maximum Pressure
- 26 cfm
- Pump Type
- Rotary
- Sound Level
- 69 dB
- Maximum Operating Pressure
- 145 psi
- Output Power
- 5 1/2 kW
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 5 1/2 kW, Free Air Flow Rate @ Maximum Pressure 26 cfm, Maximum Operating Pressure 145 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary, Sound Level 69 dB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.