Rotary Air Compressor, 69 dB
- Mfr # 47942022001
- Zoro # G223781448
product price:Â
$
14,345.99
/ea
Key Features
Overall Depth
28.3 in
Maximum Operating Pressure
115 psi
Output Power
4 kW
Overall Length
43.7 in
Free Air Flow Rate @ Maximum Pressure
21.4 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47942022001
- Zoro #
- G223781448
- UPC #
- 678384420228
- Country of Origin
- United States
Dimensions
- Overall Depth
- 28.3 in
- Overall Length
- 43.7 in
- Overall Height
- 44.25 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Details
- Item
- Rotary Air Compressor
- Maximum Operating Pressure
- 115 psi
- Output Power
- 4 kW
- Free Air Flow Rate @ Maximum Pressure
- 21.4 cfm
- Phase
- Three
- Sound Level
- 69 dB
- Input Voltage
- 460V AC
- Pump Type
- Rotary
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 4 kW, Free Air Flow Rate @ Maximum Pressure 21.4 cfm, Maximum Operating Pressure 115 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.