Rotary Air Compressor, 69 dB
- Mfr # 47942036001
- Zoro # G123781845
product price:Â
$
14,345.99
/ea
Key Features
Output Power
4 kW
Pump Type
Rotary
Input Voltage
208V AC
Free Air Flow Rate @ Maximum Pressure
19.7 cfm
Overall Height
44.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47942036001
- Zoro #
- G123781845
- UPC #
- 678384420365
- Country of Origin
- United States
Dimensions
- Overall Height
- 44.25 in
- Overall Depth
- 28.3 in
- Overall Length
- 43.7 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Details
- Item
- Rotary Air Compressor
- Output Power
- 4 kW
- Pump Type
- Rotary
- Input Voltage
- 208V AC
- Free Air Flow Rate @ Maximum Pressure
- 19.7 cfm
- Sound Level
- 69 dB
- Phase
- Three
- Maximum Operating Pressure
- 135 psi
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 4 kW, Free Air Flow Rate @ Maximum Pressure 19.7 cfm, Maximum Operating Pressure 135 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.