Rotary Air Compressor, 69 dB
- Mfr # 47942065001
- Zoro # G223782209
product price:Â
$
15,710.99
/ea
Key Features
Overall Height
44.25 in
Overall Depth
28.3 in
Maximum Operating Pressure
135 psi
Phase
Three
Overall Length
43.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47942065001
- Zoro #
- G223782209
- UPC #
- 678384420655
- Country of Origin
- United States
Dimensions
- Overall Height
- 44.25 in
- Overall Depth
- 28.3 in
- Overall Length
- 43.7 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Details
- Item
- Rotary Air Compressor
- Maximum Operating Pressure
- 135 psi
- Phase
- Three
- Input Voltage
- 230V AC
- Pump Type
- Rotary
- Free Air Flow Rate @ Maximum Pressure
- 26 cfm
- Output Power
- 5 1/2 kW
- Sound Level
- 69 dB
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 5 1/2 kW, Free Air Flow Rate @ Maximum Pressure 26 cfm, Maximum Operating Pressure 135 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.