Shop INGERSOLL-RAND
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rotary Air Compressor, 69 dB
- Mfr # 47942080001
- Zoro # G623781789
product price:Â
$
17,793.99
/ea
Key Features
Pump Type
Rotary
Free Air Flow Rate @ Maximum Pressure
38.5 cfm
Overall Length
43.7 in
Sound Level
69 dB
Output Power
7 1/2 kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47942080001
- Zoro #
- G623781789
- UPC #
- 678384420808
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Pump Type
- Rotary
- Free Air Flow Rate @ Maximum Pressure
- 38.5 cfm
- Sound Level
- 69 dB
- Output Power
- 7 1/2 kW
- Input Voltage
- 208V AC
- Maximum Operating Pressure
- 115 psi
- Phase
- Three
Dimensions
- Overall Length
- 43.7 in
- Overall Height
- 44.25 in
- Overall Depth
- 28.3 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 7 1/2 kW, Free Air Flow Rate @ Maximum Pressure 38.5 cfm, Maximum Operating Pressure 115 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 208V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.