Rotary Air Compressor, 69 dB
- Mfr # 47942151001
- Zoro # G423781965
product price:Â
$
19,299.99
/ea
Key Features
Phase
Three
Output Power
11 kW
Maximum Operating Pressure
115 psi
Overall Length
43.7 in
Sound Level
69 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47942151001
- Zoro #
- G423781965
- UPC #
- 678384421515
- Country of Origin
- United States
- Item
- Rotary Air Compressor
- Phase
- Three
- Output Power
- 11 kW
- Maximum Operating Pressure
- 115 psi
- Sound Level
- 69 dB
- Input Voltage
- 230V AC
- Pump Type
- Rotary
- Free Air Flow Rate @ Maximum Pressure
- 56.8 cfm
Dimensions
- Overall Length
- 43.7 in
- Overall Height
- 44.25 in
- Overall Depth
- 28.3 in
- Wire Rope Length
- 43.7 in
- Length
- 43.7 in
Description
Rotary Air Compressor, Air Tank Style Not Applicable, Output Power 11 kW, Free Air Flow Rate @ Maximum Pressure 56.8 cfm, Maximum Operating Pressure 115 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 230V AC, Air Dryer Included Yes, Pump Type Rotary, Sound Level 69 dB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.