
Rotary Comp 10Hp
Mfr # 18004507
Zoro # G216039983
product price: $14,985.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Tank Size - Air Compressor
80 gal
Tank Type
Hot Dog
HP
10
Lubrication Type
Oil
Fuel Type - Engine
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18004507
Zoro #
G216039983
UPC #
-
Country of Origin
China
Dimensions
Tank Size - Air Compressor
80 gal
Overall Height
61 in
Overall Width
29 in
Overall Length
54 in
Details
Tank Type
Hot Dog
HP
10
Lubrication Type
Oil
Fuel Type - Engine
Electric
Max. Pressure - Air Compressor
150 PSI
Number of Stages - Air Compressor
1
Item - Air Compressor
Air Compressor
Includes
Filter, Air Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.