Rotary Screw Air Compr, Dryer, 10 hp, Horz

  • Mfr # UP6-10TAS- 150/80-460-3
  • Zoro # G1357011
product price: 
$
14,344.99
/ea
Additional $810.00 delivery surcharge applies per item.
See details

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
10.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UP6-10TAS- 150/80-460-3
Zoro #
G1357011
UPC #
094703780086
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
80 gal
Overall Depth
29 in
Overall Length
71 in
Tank Size
80 gal.
Overall Height
67 in
Outlet Size
3/4 in
Air Tank Size
80 gal
Wire Rope Length
71 in
Length
71 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
10.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
460V AC
Free Air CFM @ Max. Pressure - Air Compressor
32.3
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
150 psi
Tank Style - Air Compressor
Horizontal
HP
10
Max. Pressure
150 psi
Motor RPM
3,540 RPM
Full Load Amps
13.2 A
Item
Rotary Screw Air Compressor w/Air Dryer
Ambient Temp. Range
36 Degrees to 105 Degrees F
Duty
Continuous
ASME Tank
Yes
Free Air CFM @ Max. Pressure
32.3
Tank Type
Horizontal
Refrigerant
R-134a
Phase
Three
Voltage
460V
dBA @ 3 Feet
68
Standards
ASME Approved
Outlet Type
NPT
Series
UP6 TAS
Duty Cycle
Continuous
Maximum Speed
3,540 RPM
Pump Type
Rotary Screw
Output Power
10 hp
Air Tank Style
Horizontal
Input Voltage
460V AC
Lubrication Type
Synthetic Oil
Sound Level
68 dBA
Control Type
Automatic On/Off
Free Air Flow Rate @ Maximum Pressure
34 cfm
Maximum Operating Pressure
145 psi
Frequency
60 Hz
Enclosure Type
Totally Enclosed
Outlet Gender
Female
Current Rating
13.2 A

Description

Rotary Screw Air Compressor w/Air Dryer, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 34 cfm, Maximum Operating Pressure 145 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Lubrication Type Synthetic Oil, Current Rating 13.2 A, Frequency 60 Hz, Maximum Speed 3,540 RPM, Duty Cycle Continuous, Sound Level 68 dBA, Enclosure Type Totally Enclosed

Ratings & reviews