Rotary Screw Air Compressor, 10hp, 125 psi

  • Mfr # UP6-10TAS-125/120-230-3-60
  • Zoro # G010919870
product price: 
$
13,819.99
/ea
Additional $860.00 delivery surcharge applies per item.
See details

Key Features

Air Dryer Included
Yes
Phase
Three
Overall Height
63.7 in
Overall Length
74.8 in
Overall Depth
29 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UP6-10TAS-125/120-230-3-60
Zoro #
G010919870
UPC #
678384044653
Country of Origin
United States
Air Dryer Included
Yes
Phase
Three
Item
Rotary Screw Air Compressor
Exhaust Location
Top
Pump Type
Rotary Screw
Enclosure Rating
NEMA 1
Enclosure Type
Totally Enclosed
Output Power
10 hp
Minimum Operating Temperature
36 Degrees F
Standards
ASME Apporved
Outlet Gender
Female
Maximum Operating Pressure
125 psi
Duty Cycle
Continuous
Free Air Flow Rate @ Maximum Pressure
36.1 cfm
Lubrication Type
Spin-on Oil
Maximum Speed
4,300 RPM
Speed Type
Fixed
Sound Level
68 dBA
Current Rating
24.0 A
Control Type
Manual
Life Expectancy
8,000 hr
Maximum Operating Temperature
105 Degrees F
Outlet Type
NPT
Frequency
60
Number of Stages
1
Air Tank Style
Horizontal
Input Voltage
230
Series
UP Series

Dimensions

Overall Height
63.7 in
Overall Length
74.8 in
Overall Depth
29 in
Outlet Size
3/4 in
Air Tank Size
120 gal
Wire Rope Length
74.8 in
Length
74.8 in

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36.1 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 120 gal, Phase Three, Input Voltage 230, Air Dryer Included Yes, Pump Type Rotary Screw, Number of Stages 1, Lubrication Type Spin-on Oil, Current Rating 24.0 A, Frequency 60, Maximum Speed 4,300 RPM, Duty Cycle Continuous, Maximum Operating Temperature 105 Degrees F, Minimum Operating Temperature 36 Degrees F

Ratings & reviews