Zoro Homepage

Rotary Screw Air Compressor, 55 kW, 360cfm

  • Mfr # RS55I-A125

  • Zoro # G2118682


product price: $55,704.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
75.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS55I-A125
Zoro #
G2118682
UPC #
-
Country of Origin
Mexico

Dimensions

Tank Size - Air Compressor
0.5 gal
Overall Height
80 in
Overall Depth
49 in
Overall Length
96 in
Outlet Size
2 in
Air Tank Size
0.5 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
75.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
230V AC
Free Air CFM @ Max. Pressure - Air Compressor
0.2
(F)NPT Outlet
2 in
Item
Rotary Screw Air Compressor
Phase
Three
Outlet Type
NPT
Maximum Operating Pressure
125 psi
Outlet Gender
Female
Pump Type
Rotary Screw
Free Air Flow Rate @ Maximum Pressure
360 cfm
Life Expectancy
8,000 hr
Output Power
55 kW
Air Tank Style
Tankless
Enclosure Type
Totally Enclosed
Input Voltage
230V AC
Frequency
60 Hz

Description

Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 55 kW, Free Air Flow Rate @ Maximum Pressure 360 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 0.5 gal, Phase Three, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Frequency 60 Hz, Enclosure Type Totally Enclosed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.