Rotary Screw Air Compressor, Horiz, 10 hp

  • Mfr # UP6-10-125/80-460-3

  • Zoro # G8631822


product price:  $10,289.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
10.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP6-10-125/80-460-3
Zoro #
G8631822
UPC #
094703359220
Country of Origin
Mexico

Dimensions

Tank Size - Air Compressor
80 gal
Tank Size
80 gal.
Overall Length
71 in
Overall Height
57 in
Overall Depth
29 in
Outlet Size
3/4 in
Air Tank Size
80 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
10.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
480V AC
Free Air CFM @ Max. Pressure - Air Compressor
36.1
(F)NPT Outlet
3/4 in
Max. Pressure - Air Compressor
125 psi
Tank Style - Air Compressor
Horizontal
Phase
Three
HP
10
Duty
Continuous
Tank Type
Horizontal
Item
Rotary Screw Air Compressor
Voltage
460
dBA @ 3 Feet
68
Motor RPM
3,540 RPM
ASME Tank
Yes
Full Load Amps
13.2
Ambient Temp. Range
36 Degrees to 105 Degrees F
Max. Pressure
125 psi
Free Air CFM @ Max. Pressure
36.1
Standards
ASME Approved
Outlet Type
NPT
Series
UP6
Sound Level
68 dBA
Control Type
Automatic On/Off
Current Rating
13.2 A
Enclosure Type
Totally Enclosed
Maximum Operating Pressure
125 psi
Air Tank Style
Horizontal
Pump Type
Rotary Screw
Frequency
60 Hz
Output Power
10 hp
Lubrication Type
Synthetic Oil
Maximum Speed
3,540 RPM
Outlet Gender
Female
Duty Cycle
Continuous
Free Air Flow Rate @ Maximum Pressure
36.1 cfm
Input Voltage
480V AC

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36.1 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Phase Three, Input Voltage 480V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Synthetic Oil, Current Rating 13.2 A, Frequency 60 Hz, Maximum Speed 3,540 RPM, Duty Cycle Continuous, Sound Level 68 dBA, Enclosure Type Totally Enclosed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.